Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Cast Pipe Wrench, 14 In

  • Mfr # 68224

  • Zoro # G915188975


product price: $39.98
/ea

Key Features

Overall Length
12.9 in
Material
Cast Aluminum
Features
I-Beam Handle; Hang Hole; Adjustable Jaw
Jaw Capacity
2 in
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68224
Zoro #
G915188975
UPC #
092644682247
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12.9 in
Depth
1.3 in
Width
3.1 in

Details

Material
Cast Aluminum
Features
I-Beam Handle; Hang Hole; Adjustable Jaw
Jaw Capacity
2 in
Application
Pipe Installation
Finish
Powder Coated Grey

Description

Adjustable Cast Pipe Wrench,14 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.