Shop KLEIN TOOLS
See all product information
Create Account
Adjustable Height Roller Stand
- Mfr # 66013
- Zoro # G023654720
product price:Â
$
71.99
/ea
Key Features
Stand Material
Steel
Number of Casters
0
Color
Black, Orange
Overall Width
19 11/16 in
Number of Rollers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66013
- Zoro #
- G023654720
- UPC #
- 092644660139
- Country of Origin
- Thailand
Dimensions
- Overall Width
- 19 11/16 in
- Roller Width
- 11 5/8 in
- Max. Height
- 43 in
- Min. Height
- 27 1/2 in
- Overall Length
- 16 3/16 in
- Wire Rope Length
- 16 3/16 in
- Length
- 16 3/16 in
Details
- Item
- Material Support Stand
- Stand Material
- Steel
- Number of Casters
- 0
- Color
- Black, Orange
- Number of Rollers
- 1
- Stand Load Capacity
- 200 lb
- Wire Color
- Black, Orange
Description
Material Support Stand, Horizontal Roller, Portable, 200 lb Stand Load Capacity, 11 5/8 in Roller Width, 19 11/16 in Overall Width, 27 1/2 in Min. Height, 43 in Max. Height, Steel Stand Material, Color Black, Orange, Number of Casters 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.