Zoro Homepage

Adjustable Length Screwdriver Handle

  • Mfr # 32619

  • Zoro # G6516557


product price: $20.29
/ea

Key Features

Overall Length
5.375"
Handle Material
Rubber
Number of Pieces
1
Handle Type
Cushion Grip
Features
Proprietary System Securely Holds Blade - As Durable As A Traditional Klein Fixed Blade Screwdriver; A Variety Of Blade Tips Are Available; U.S. Pat. 6,561,523
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32619
Zoro #
G6516557
UPC #
092644326196
Country of Origin
United States

Dimensions

Overall Length
5.375"

Details

Item
Screwdriver Handle,Adjustable Length
Handle Material
Rubber
Number of Pieces
1
Handle Type
Cushion Grip
Features
Proprietary System Securely Holds Blade - As Durable As A Traditional Klein Fixed Blade Screwdriver; A Variety Of Blade Tips Are Available; U.S. Pat. 6,561,523

Description

Screwdriver Handle,Adjustable Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.