Adjustable Wire Stripper Blades and Part
- Mfr # 1132
- Zoro # G323392292
product price:Â
$
1.75
/ea
Sold in multiples of 5 for
$8.75
Key Features
Overall Length
1 in
Product Type
Replacement Spring
Compatible Manufacturer Model Number
11045, 11046, 11047, 11048
Compatible with Manufacturer Model Number
11045, 11046, 11047, 11048
For Manufacturer Part Number
11045, 11046, 11047, 11048
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1132
- Zoro #
- G323392292
- UPC #
- 092644117169
- Country of Origin
- United States
- Product Type
- Replacement Spring
- Compatible Manufacturer Model Number
- 11045, 11046, 11047, 11048
- Item
- Replacement Spring
- Compatible with Manufacturer Model Number
- 11045, 11046, 11047, 11048
- For Manufacturer Part Number
- 11045, 11046, 11047, 11048
- Compatible with Mfr. Model Number
- 11045, 11046, 11047, 11048
- Compatible Manufacturer Part Number
- 11045, 11046, 11047, 11048
Dimensions
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Replacement Spring, Compatible with Manufacturer Model Number 11045, 11046, 11047, 11048, Blade Material Not Applicable, Blade Style Not Applicable, For Wire/Cable Type Not Applicable, Overall Length 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.