Zoro Homepage

Adjustable Wrench Extra Capacity, 6-1/2-Inch

  • Mfr # D507-6

  • Zoro # G3653237


product price: $28.99
/ea

Key Features

Overall Length
6 in
Finish
Chrome
Material
Plastic
Features
Heat-Treated for Long Life, Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
Jaw Capacity
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D507-6
Zoro #
G3653237
UPC #
092644675256
Country of Origin
Spain

Dimensions

Overall Length
6 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Plastic
Features
Heat-Treated for Long Life, Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
Jaw Capacity
15/16 in
Nonsparking
No
Standards
ANSI
End Style
Hang Hole
Lockable
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Ratcheting
No
Adjustment Type
Quick Adjust
Tether Style
Tether Ready
Head Type
Flexible
Weight
0.3 lb
Adjustable Wrench Type
Adjustable Wrench
Measurement Type
Metric, SAE
Opening Type
Adjustable
Jaw Material
Alloy Steel
Measuring Scale
Yes
Handle Type
Knurled
Handle Color
Red
Grip Style
Cushion Grip
Insulated
No

Description

Adjustable Wrench, Plastic, Chrome, 6 in, Jaw Capacity 15/16 in, Cushion Grip, Knurled, Quick Adjust, Measuring Scale Yes, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.