
Adjustable Wrench, Extra-Capacity, 6-Inch
Mfr # 507-6
Zoro # G0589200
product price: $32.99
/eaKey Features
Overall Length
6 in
Finish
Full Polish Chrome
Material
Alloy Steel
Features
Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
Jaw Capacity
15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507-6
Zoro #
G0589200
UPC #
092644675249
Country of Origin
Spain
Dimensions
Overall Length
6 in
Details
Item
Adjustable Wrench
Finish
Full Polish Chrome
Material
Alloy Steel
Features
Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
Jaw Capacity
15/16 in
Nonsparking
No
Tether Style
Tether Ready
Grip Style
Plain
Insulated
Uninsulated
End Style
Hang Hole
Description
Alloy Steel, Full Polish Chrome, 6 in, Jaw Capacity 15/16 in, Nonsparking No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.