Zoro Homepage

Adjustable Wrench, Extra-Wide Jaw, 8-Inch

  • Mfr # D509-8

  • Zoro # G2427139


product price: $40.65
/ea

Key Features

Overall Length
8 in
Finish
Natural
Material
Plastic
Features
Standard and Metric Sizes Marked for Fast Adjustment
Jaw Capacity
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D509-8
Zoro #
G2427139
UPC #
092644190032
Country of Origin
Spain

Dimensions

Overall Length
8 in

Details

Item
Adjustable Wrench
Finish
Natural
Material
Plastic
Features
Standard and Metric Sizes Marked for Fast Adjustment
Jaw Capacity
1 1/2 in
Nonsparking
No
Standards
ANSI
Ratcheting
No
Jaw Material
Alloy Steel
Measuring Scale
Yes
Measurement Type
Metric
Head Type
Flexible
Lockable
No
Adjustable Wrench Type
Adjustable Wrench
Opening Type
Adjustable
Insulated
No
Adjustment Type
Quick Adjust
Corrosion Resistant
Yes
Weight
0.76 lb
End Style
Hang Hole
Grip Style
Cushion Grip
Non-Magnetic
Yes
Tether Style
Tether Ready
Handle Color
Blue
Handle Type
Knurled

Description

Adjustable Wrench, Plastic, Natural, 8 in, Jaw Capacity 1 1/2 in, Cushion Grip, Knurled, Quick Adjust, Measuring Scale Yes, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.