Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench Standard Capacity, 15-Inch

  • Mfr # 506-15

  • Zoro # G0589176


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Finish
Full Polish Chrome
Material
Alloy Steel
Features
Heat-Treated for Long Life, Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
Jaw Capacity
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
506-15
Zoro #
G0589176
UPC #
092644675157
Country of Origin
Spain

Dimensions

Overall Length
15 in

Details

Item
Adjustable Wrench
Finish
Full Polish Chrome
Material
Alloy Steel
Features
Heat-Treated for Long Life, Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
Jaw Capacity
1 11/16 in
Nonsparking
No
Tether Style
Tether Ready
Grip Style
Plain
End Style
Hang Hole
Insulated
Uninsulated

Description

Alloy Steel, Full Polish Chrome, 15 in, Jaw Capacity 1 11/16 in, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.