Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerial Apron with Magnet

  • Mfr # 51829M

  • Zoro # G5819597


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Tool Storage Type Included
Tool Apron
Color
Orange
Features
Easy Visibility; Sewn-in Magnet Design Won't Catch on Gloves
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51829M
Zoro #
G5819597
UPC #
092644620027
Country of Origin
United States

Dimensions

Width
23 in
Depth
4 in
Height
24 in
Overall Width
24 in
Overall Height
23 in
Overall Length
23 in
Pocket Dimensions
23 in H x 24 in W

Details

Item
Tool Apron
Material
Vinyl
Tool Storage Type Included
Tool Apron
Color
Orange
Features
Easy Visibility; Sewn-in Magnet Design Won't Catch on Gloves
Includes
(10) Hand Tool Pockets; (2) Pouches; (1) Hammer Loop; (2) Drill Bit Holders
Type
Magnetic
Number of Pockets
18
For Use With
Aerial Buckets
Style
Aerial Apron
Tool Holder Type
(1) Hammer Loop, (1) Sewn-in Magnet, (2) Drill Bit Holder
Primary Application
Lineman
Padded
No
Waterproof
Yes

Description

Aerial Apron, Magnetic, Width 23 In., Depth 4 In., Height 24 In., Number of Pockets 18, Vinyl Material, Color Orange, Features Sewn-In Magnet, (2) Reinforced Pouches With Heavy Duty Rivets, (10) Hand Tool Pockets, (1) Hammer Loop, (2) Drill Bit Holders, For Use With Aerial Buckets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.