Zoro Homepage

All-in-1 Precision Screwdriver Set with Case

  • Mfr # 32717

  • Zoro # G7739824


product price: $29.97
/ea

Key Features

Overall Length
6.35" (16.1 cm)
Number of Pieces
40
Features
39 Different Precision Bits Including Bits for Apple® Products, Magnetic
Measurement Type
SAE
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32717
Zoro #
G7739824
UPC #
092644327179
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.35" (16.1 cm)
Shank Length
Standard: 2" (5.1 cm); Extended: 4" (10.2 cm)
Sizes Included
Hex 0.9 mm + 1.3 mm + 1.5 mm, Pentalope P2 + P5, Phillips #000 + #00 + #0 + #1 + #2, Slotted 1 mm + 1.5 mm + 2 mm + 2.5 mm + 3 mm + 3.5 mm, Square #1 + #2, Stand Off Spanner #4 + #6, Tamper Resistant Hex: 2 mm + 2.5 mm + 3 mm + 3.5 mm, Tamper Resistant Torx: T5 + T6 + T7 + T8 + T9 + T10 + T15, Torx T3 + T4, Tri-wing Y000 + Y0 + Y1, Triangle #2 + #3
Tip Size
#0, #00, #000, #1, #2, #3, #4, #6, 0.90 mm, 1 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, P2, #5, T10, T15, T3, T4, T5, T6, T7, T8, T9, Y0, Y000, Y1

Details

Item
Precision Screwdriver Set
Number of Pieces
40
Features
39 Different Precision Bits Including Bits for Apple® Products, Magnetic
Measurement Type
SAE
Finish
Chrome
ESD Safe
No
Magnetic/Nonmagnetic
Yes
Nut Driver Handle Color
Black/Yellow
Shank Material
Stainless Steel
Tip Style
Hex, Phillips, Slotted, Spanner, Square, Security Hex, Security Torx, Torx, Tri-Wing, Triangle
Bit Retainer Type
Magnetic
Ratcheting
No
Insulated
No
Driver Type
Screwdriver Set
Handle Material
Acetate
Handle Type
Molded
Primary Application
Precision Electronics
Insulated / Uninsulated
No
Bit Storage
Separate Case
Number of Tips
40
Replaceable Shank
No
Bit Material
Steel
Magnetized Tip
Yes
Tether Ready
No
Corrosion Resistant
No
Non-Sparking
No
Grip Style
Cushion, Molded
Single/Double End Bits
Single End
Number of Bits
39
For Screw Type
Hex, Phillips, Slotted, Square, Torx
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Not Corrosion-Resistant

Description

Klein Tools' All-in-1 Precision Screwdriver Set with compact carrying case features 39 precision bits. This set provides everything you need to work with electronics and precision fasteners including those for Apple products such as Apple iPhone, MacBook, and Watch. The reversible barrel is standard on one side and extra-long on the other for those hard-to-reach jobs. Powerful magnets housed in the barrel better secure the bit, which also allows it to easily pick-up and retain fasteners. The Cushion-Grip handle and spin cap provide outstanding comfort and control.


•Precision screwdriver set includes 39 bits for various applications including repair of most Apple products
•Powerful magnets inside barrel to better retain bits, as well as pick-up and hold fasteners
•Reversible barrel has standard and extended-reach ends
•Compact carrying case features a stay-shut latch and extra-long bits for easier access
•Spin cap offers optimum and precise control
•Industrial-strength heat treated bits
•Cushion-Grip handle for maximum comfort
•Apple is a registered trademarks of Apple Inc; TORX is a registered trademark of Acument Intellectual Properties, LLC; Tri-Wing is a registered trademark of Phillips Screw Company

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.