Zoro Homepage

All-Purpose Screwdriver Set, 5-Piece

  • Mfr # 85805

  • Zoro # G815188983


product price: $29.98
/ea

Key Features

Includes
Phillips: #1, #2 (4", 7"), Cabinet: 3/16", 1/4"
Features
Cushion-Grip™; Made in USA
Depth
1.55"
Material
Steel; Plastic with TPE Grip
Width
6.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85805
Zoro #
G815188983
UPC #
092644858055
Country of Origin
United States

Dimensions

Overall Length
12.63"
Depth
1.55"
Width
6.75"

Details

Includes
Phillips: #1, #2 (4", 7"), Cabinet: 3/16", 1/4"
Features
Cushion-Grip™; Made in USA
Material
Steel; Plastic with TPE Grip
Handle Material
Plastic with TPE Grip
Number of Pieces
5

Description

All-Purpose Screwdriver Set, 5-Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.