Zoro Homepage

All-Purpose Step Bit Kit, 4 Pc

  • Mfr # 25950

  • Zoro # G107456318


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride
Overall Length
8.75"
Size Range
1/8'' to 1/2'' (3.2 to 12.7 mm); 1/4'' to 3/4'' (6.4 to 19.1 mm); 3/16'' to 7/8'' (4.8 to 22.2 mm); 7/8'' to 1-3/8'' (22.2 to 34.9 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25950
Zoro #
G107456318
UPC #
092644259500
Country of Origin
China

Dimensions

Shank Diameter
1/4 in
Overall Length
8.75"
Size Range
1/8'' to 1/2'' (3.2 to 12.7 mm); 1/4'' to 3/4'' (6.4 to 19.1 mm); 3/16'' to 7/8'' (4.8 to 22.2 mm); 7/8'' to 1-3/8'' (22.2 to 34.9 mm)

Details

Item
Step Drill Bit Set
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride
Number of Flutes
2

Description

The All-Purpose Step Bit Kit features 4 commonly used step bits, with dual spiral fluting to help pull the step bit through material for faster cutting. Titanium Nitride coating extends the life of the cutting edge. Convenient to use with an impact driver and drill, the 1/4-Inch hex shank provides a firm, positive grip. Kit comes in a rugged case that includes a convenient oil bottle for bit lubrication and longevity.


•All-Purpose Step Bit Kit with 4 common step bits sizes (1/2, 3/4, 7/8, and 1-3/8-Inch) cuts holes in wide variety of DIY applications and materials (up to 16 gauge steel, plastic, aluminum, wood)
•2 spiral flutes on each step drill bit remove chips and help pull the bit through material for faster cutting
•Titanium nitride coating dissipates heat for longer bit life
•1/4-Inch hex shank for firm, positive grip in impact driver and standard drill
•Split point tip quickly starts hole cuts and prevents drifting when pressure is added
•Kit comes with a convenient 1-Ounce oil bottle for lubrication between cuts to prolong step bit life
•Rugged case snaps shut with custom inserts for each bit and oil bottle
•Total of 37 hole sizes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.