Zoro Homepage

Alligator Clip Test Leads, 10-Foot

  • Mfr # 69367

  • Zoro # G704589662


product price: $31.99
/ea

Key Features

Length
120" (304.8 cm)
Application
Insulation Resistance Testing
Includes
(1) Pair of Universal Test Leads with Banana Plug to Heavy-Duty Alligator Clips
Features
90-Degree Angled Leads
For Use With
Klein Tools Meters or Any Brand of Multimeter or Clamp Meter Requiring Test Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69367
Zoro #
G704589662
UPC #
092644693670
Country of Origin
China

Dimensions

Length
120" (304.8 cm)
Width
3" (7.6 cm)
Height
1.75" (4.4 cm)

Details

Item
Alligator Clip Test Leads, 10-Foot
Application
Insulation Resistance Testing
Includes
(1) Pair of Universal Test Leads with Banana Plug to Heavy-Duty Alligator Clips
Features
90-Degree Angled Leads
For Use With
Klein Tools Meters or Any Brand of Multimeter or Clamp Meter Requiring Test Leads
Material
Housing: PVC; Clip: Ni-Plated Iron; Plug: Copper
Type
Heavy-Duty Alligator Clip

Description

Alligator Clip Test Leads, 10-Foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.