Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alligator Clip Test Leads, 3-Foot

  • Mfr # 69381

  • Zoro # G604589663


product price: $19.99
/ea

Key Features

Length
36" (91.4 cm)
Application
Insulation Resistance Testing
Includes
(1) Pair of Universal Test Leads with Banana Plug to Heavy-Duty Alligator Clips
Features
90-Degree Angled Leads
For Use With
Klein Tools Meters or Any Brand of Multimeter or Clamp Meter Requiring Test Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69381
Zoro #
G604589663
UPC #
092644693816
Country of Origin
China

Dimensions

Length
36" (91.4 cm)
Height
1" (2.5 cm)
Width
0.25" (0.6 cm)

Details

Item
Alligator Clip Test Leads, 3-Foot
Application
Insulation Resistance Testing
Includes
(1) Pair of Universal Test Leads with Banana Plug to Heavy-Duty Alligator Clips
Features
90-Degree Angled Leads
For Use With
Klein Tools Meters or Any Brand of Multimeter or Clamp Meter Requiring Test Leads
Material
Housing: PVC; Clip: Ni-Plated Iron; Plug: Copper
Type
Heavy-Duty Alligator Clip

Description

Klein Tools Test Leads with Heavy-Duty Alligator Clips are intended for use as replacement test leads for meters that have banana-type input jacks. At 3 feet long, these right-angle test leads feature heavy-duty alligator clips to attach to wires and other conductors. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.


•Standard banana-type inputs compatible with most multimeters and clamp meters
•Heavy-duty alligator clips attach to wires and other conductors
•Perfect for insulation resistance testing
•Includes 1-Pair of universal right-angle test leads with banana plug to heavy-duty alligator clip
•Leads are 3-Foot (0.91 m) long 18 AWG double insulated wire
•CAT III 1000V/CAT IV 600V safety rating
•Designed by electricians, for electricians

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.