Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Conduit Bender Full Assembly, 1/2-Inch EMT with Angle Setter

  • Mfr # 51606

  • Zoro # G900457079


product price: $46.19
/ea

Key Features

Application
Bending Conduit
Centerline Bend Radius
5 in
Construction
Aluminum
Includes
51427 Aluminum Head, Handle; 51611 Angle Setterâ„¢
Type
Aluminum Conduit Bender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51606
Zoro #
G900457079
UPC #
092644516061
Country of Origin
United States

Dimensions

Centerline Bend Radius
5 in
EMT Size
1/2" (1.3 cm)
Width (In.)
8.1" (20.6 cm)
Cord Length (Ft.)
1.7" (4.4 cm)
Handle Length
38" (96.5 cm)
Height (In.)
43.1" (109.5 cm)
EMT Conduit Size - Stainless Steel
1/2 in
EMT Conduit Size - Aluminum and Galvanized Steel
1/2 in
Handle Diameter
1 3/16 in

Details

Item
Conduit Bender
Application
Bending Conduit
Construction
Aluminum
Includes
51427 Aluminum Head, Handle; 51611 Angle Setterâ„¢
Type
Aluminum Conduit Bender
For Use With
10 Degrees , 22.5 Degrees , 30 Degrees and 45 Degrees Bends
Markings
10degree, 22degree, 30degree, 45degree, 60degree
Pedal
Wide Foot
Pedal Style
Wide Foot
Markings1
10 Degrees , 22.5 Degrees , 30 Degrees , 45 Degrees , 60 Degrees , Cast-in Benchmark Symbols, Degree and Multiplier Scales
Includes Handle
Yes
Recommended Handle Manufacturer Model Number
51427
Head Material
Aluminum

Description

Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel 1/2 in, EMT Conduit Size - Stainless Steel 1/2 in, Rigid/IMC Conduit Size Not Applicable, Centerline Bend Radius 5 in, Handle Length 38 in, Head Material Aluminum, Application For Conduit Bending, Handle Diameter 1 3/16 in, Includes Aluminum Head (51427), Angle Setter(TM) (51611), Handle, Includes Handle Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.