Zoro Homepage

Aluminum Conduit Bender Full Assembly, 3/4-Inch EMT with Angle Setter

  • Mfr # 51607

  • Zoro # G000457078


product price: $52.19
/ea

Key Features

Application
Bending Conduit
Centerline Bend Radius
5 1/2 in
Includes
51427 Aluminum Head, Handle; 51612 Angle Setterâ„¢
Height (In.)
44.1" (112.0 cm)
Cord Length (Ft.)
1.9" (4.8 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51607
Zoro #
G000457078
UPC #
092644516078
Country of Origin
United States

Dimensions

Centerline Bend Radius
5 1/2 in
Height (In.)
44.1" (112.0 cm)
Cord Length (Ft.)
1.9" (4.8 cm)
Handle Length
38" (96.5 cm)
Width (In.)
9.8" (24.8 cm)
EMT Size
3/4" (1.9 cm)
Rigid/IMC Size
1/2" (1.3 cm)
EMT Conduit Size - Aluminum and Galvanized Steel
3/4 in
EMT Conduit Size - Stainless Steel
1/2 in, 3/4 in
Rigid/IMC Conduit Size
1/2 in
Handle Diameter
1 3/16 in

Details

Item
Conduit Bender
Application
Bending Conduit
Includes
51427 Aluminum Head, Handle; 51612 Angle Setterâ„¢
Type
Aluminum Conduit Bender
Head Material
Aluminum
Markings1
Bold Cast, Corresponding Offset Multipliers
Pedal Style
Angled Grooves, Wide Foot
Includes Handle
Yes

Description

Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel 3/4 in, EMT Conduit Size - Stainless Steel 1/2 in, 3/4 in, Rigid/IMC Conduit Size 1/2 in, Centerline Bend Radius 5 1/2 in, Handle Length 38 in, Head Material Aluminum, Application Back-to-Back and Saddle Bends, Conduit Bending, Stub Ups, Offsets, Handle Diameter 1 3/16 in, Includes 51427 Aluminum Bender Head, 51612 Angle Setter, Handle, Includes Handle Yes, Markings Bold Cast, Corresponding Offset Multipliers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.