Zoro Homepage

Anchor Hook

  • Mfr # 258

  • Zoro # G6167962


product price: $38.39
/ea

Key Features

For Use With
Klein's Heavy-Duty Anchor Hook is forged to slip under insulator and engage pin of cross arm
Material
Aluminum Alloy
Attachment Type
Eye
Grade
40
Eye Inside Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258
Zoro #
G6167962
UPC #
092644480102
Country of Origin
United States

Dimensions

Eye Inside Width
5/8 in
Hook Reach Length
5 1/2 in
Eye Inside Height
5/8 in
Overall Length
5 1/2 in
Hook Opening Width
1 7/8 in
Usable Length
5 1/2 in
Eye Inside Diameter
5/8 in

Details

Item
J-Hook
For Use With
Klein's Heavy-Duty Anchor Hook is forged to slip under insulator and engage pin of cross arm
Material
Aluminum Alloy
Attachment Type
Eye
Grade
40
Finish
Yellow Zinc Chromate
Hook Opening
1 7/8 in
Color
Yellow
Hook Attachment Type
Eye, Offset
Working Load Limit
750 lb
Lifting Capability
Not for Lifting
Compatible Chain Grade
43
Hook Type
J-Hook
Hardware Included
None

Description

J-Hook, Hook Type J-Hook, Working Load Limit 750 lb, Lifting Capability Not for Lifting, Grade 40, Material Aluminum Alloy, Hook Opening Width 1 7/8 in, Overall Length 5 1/2 in, Usable Length 5 1/2 in, Eye Inside Diameter 5/8 in, Eye Inside Height 5/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 43

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.