Zoro Homepage

Angled Rebar Hickey Bends No 3, No 4 Rebar

  • Mfr # 64309

  • Zoro # G4523897


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Max. Capacity (In.)
1/2 in
Overall Length (In.)
24 in
Bend Angle (Deg.)
65 Degrees , 90 Degrees
Blade Type
1A
Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64309
Zoro #
G4523897
UPC #
092644643095
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
24 in
Length (In.)
24 in
Overall Length
24 in
Compatible Rebar Diameter - Maximum
1/2 in

Details

Item
Rebar Hickey
Max. Capacity (In.)
1/2 in
Bend Angle (Deg.)
65 Degrees , 90 Degrees
Blade Type
1A
Operation
Manual
Use
Bends Rebar Size No. 3 and 4
Features
Bends at Both 65 Degrees and 90 Degrees
Handle Material
Steel
Head Function Type
Bend
Bend Angle
65 Degrees , 90 Degrees
Grip Style
Knurled
Compatible Rebar Trade Number
3, 4

Description

Rebar Hickey, Bend Angle 65 Degrees , 90 Degrees , Compatible Rebar Diameter - Maximum 1/2 in, Compatible Rebar Trade Number 3, 4, Features Bends at Both 65 Degrees and 90 Degrees , Grip Style Knurled, Handle Material Steel, Head Function Type Bend, Overall Length 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.