Zoro Homepage

Angled Rebar Hickey, Bends No 5 Rebar

  • Mfr # 64310

  • Zoro # G4602735


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Max. Capacity (In.)
5/8 in
Overall Length (In.)
40 in
Bend Angle (Deg.)
65 Degrees
Blade Type
2
Features
Lightweight, Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64310
Zoro #
G4602735
UPC #
092644643101
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
40 in
Length (In.)
40 in
Overall Length
40 in
Compatible Rebar Diameter - Maximum
5/8 in

Details

Item
Rebar Hickey
Max. Capacity (In.)
5/8 in
Bend Angle (Deg.)
65 Degrees
Blade Type
2
Features
Lightweight, Durable
Operation
Manual
Handle Material
Steel
Use
Bends Rebar Size No. 5
Grip Style
Knurled
Compatible Rebar Trade Number
5
Head Function Type
Bend
Bend Angle
65 Degrees

Description

Rebar Hickey, Bend Angle 65 Degrees , Compatible Rebar Diameter - Maximum 5/8 in, Compatible Rebar Trade Number 5, Features Lightweight, Durable, Grip Style Knurled, Handle Material Steel, Head Function Type Bend, Overall Length 40 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.