Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ankle Straps for Pole Climbers, 1-1/4-Inch Width, PK2

  • Mfr # 5301-23

  • Zoro # G1573595


product price: $51.69
/pk 2, $25.85/ea

Key Features

For Use With
Klein Tools Pole and Tree Climbers
Standards
ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Weight Capacity
300 lb
Strap Material
Nylon
Strap Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5301-23
Zoro #
G1573595
UPC #
092644520907
Country of Origin
United States

Dimensions

Strap Length
24 in
Strap Width
1 1/4 in

Details

Item
Pole Climber Straps
For Use With
Klein Tools Pole and Tree Climbers
Standards
ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Weight Capacity
300 lb
Strap Material
Nylon
Brand and Series
Klein Tools
Product Type
Pole Climber Straps

Description

Pole Climber Straps, Gaff Guard Material Not Applicable, Weight Capacity 300 lb, Strap Material Nylon, Gaff Angle Not Applicable, Gaff Material Not Applicable, Gaff Type Not Applicable, Climber Length Maximum Not Applicable, Climber Length Minimum Not Applicable, Gaff Length Not Applicable, Pad Material Not Applicable, For Use With Klein Tools Pole and Tree Climbers, Strap Length 24 in, Strap Width 1 1/4 in, Product Type Pole Climber Straps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.