Zoro Homepage

Apprentice Tool Kit, 6-Piece

  • Mfr # 92906

  • Zoro # G1236619


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Includes
9'' Lineman's Pliers, (Cat. No. D2139NE), 8'' Long Nose Pliers (Cat. No. D2038), 8''Angled Head Diagonal-Cutters (Cat. No. D248-8), Wire Stripper/Cutter (Cat. No. 11045), #2 Phillips Screwdriver 4'' Shank, (Cat. No. 603-4), 1/4'' Cabinet-Tip Screwdriver 4'' Shank, (Cat. No. 605-4)
SAE or Metric
SAE, Metric
Features
Perfect For the Trade Apprentice Starting Out
Number of Brushes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92906
Zoro #
G1236619
UPC #
092644929069
Country of Origin
United States

Dimensions

Overall Length
93/4"
Width
18.5"
Depth
11"
Drive Size1
Sockets Not Included

Details

Item
Maintenance Tool Kit
Number of Pieces
6
Includes
9'' Lineman's Pliers, (Cat. No. D2139NE), 8'' Long Nose Pliers (Cat. No. D2038), 8''Angled Head Diagonal-Cutters (Cat. No. D248-8), Wire Stripper/Cutter (Cat. No. 11045), #2 Phillips Screwdriver 4'' Shank, (Cat. No. 603-4), 1/4'' Cabinet-Tip Screwdriver 4'' Shank, (Cat. No. 605-4)
SAE or Metric
SAE, Metric
Features
Perfect For the Trade Apprentice Starting Out
Number of Brushes
0
Number of Sockets and Accessories
0
Nonsparking
No
Inspection and Retrieving Tools Included
None
Number of Wrenches
0
Number of Measuring Tools
0
Number of Awls and Scribers
0
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Pliers
Number of Screwdrivers
2
Tool Storage Type Included
None
Number of Striking Tools
0
Tool Storage Included
No
Miscellaneous Tools Included
None
Insulated / Uninsulated
Uninsulated
No. of Putty Knives and Scrapers Included
0
Number of Hex and Torx Keys
0
Number of Drilling, Extracting, and Tapping Tools
0
Number of Nut Drivers and Nutsetters
0
Number of Deburring and Finishing Tools
0
Tool Kit Product Grouping
Tool Kits
Number of Powered Tools
0
Number of Lights
0
Number of Electrical and Telecomm Tools
0
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers
Putty Knives and Scrapers Included
None
Number of Cutting Tools
0
Cutting Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Miscellaneous Tools
0
Wrenches Included
None
Number of Prybars and Pullers
0
Number of Pliers
3
Number of Soldering and Welding Tools
0
Material
Steel
Primary Application
Electrical
Measurement Type
SAE
Insulated
Uninsulated
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (1) Specialty Screwdriver
Measuring and Testing Tools Included
None
Electrical and Telecom Tools Included
(1) Wire Stripper
Number of Abrasives and Finishing Tools
0
Plumbing Tools Included
None
Number of Striking and Struck Tools
0
Number of Electrical and Telecom Tools
1
Tool Storage Type
None, Tools Only
Striking and Struck Tools Included
None
Number of Putty Knives and Scrapers
0
Foam Inserts Included
No
Number of Plumbing Tools
0
Number of HVAC Tools
0
Number of Measuring and Testing Tools
0
HVAC Tools Included
None
Abrasives and Finishing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Non-Sparking
No
Number of Screwdrivers, Keys, and Bits
2
Sockets, Drive Tools, and Accessories Included
None

Description

This 6-Piece tool kit is perfect for the trade apprentice starting out. The tool set includes three sets of pliers, a wire stripper/cutter and two screwdrivers. The screwdrivers feature Cushion-Grip handles for better torque and less fatigue. The 4-Inch #2 Phillips and 1/4-Inch Cabinet-Tip cover a wide array of tasks. Three sets of dipped handled pliers include Diagonal-Cutters with an angled head for easy work in confined spaces, Heavy-Duty Long-Nose Side-Cutters with a heavier design for greater cutting power and the classic 8-Inch Lineman Pliers.


•6-Piece tool set is perfect for the professional, apprentice worker, or do-it-yourselfer
•Tool Kit with 9-Inch High-Leverage Lineman's Pliers that feature a rivet closer to the cutting edge for 46-Percent more cutting and gripping power
•Angled-Head Diagonal-Cutters feature short jaws and beveled cutting edges permit close cutting of wire
•Wire stripper is compact, lightweight and designed to cut 10-18 AWG solid wire
•Forged in the USA with custom, US-made tool steel for maximum durability
•Two 4-Inch screwdrivers (#2 Phillips and 1/4-Inch Cabinet Tip) feature Cushion-Grip handles for greater torque and less fatigue
•8-Inch Long Nose Pliers with extended handles provide added reach and leverage
•Two 4-Inch screwdrivers (#2 Phillips and 1/4-Inch Cabinet Tip) feature Cushion-Grip handles for greater torque and less fatigue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.