Zoro Homepage

Apprentice Tool Set, 14-Piece

  • Mfr # 92914

  • Zoro # G1236625


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
12
Includes
9'' Journeyman Lineman's Pliers w/ Fish Tape Pulling (Cat. No. J2139NETP), 10'' Journeyman Pump Pliers (J502-10), 8'' Journeyman Long Nose Pliers (Cat. No. J2038), 8'' Journeyman Diagonal-Cutters (Cat. No. J20048), Wire Stripper/Cutter (Cat. No. 11055), #1 Phillips Screwdriver, 3'' (603-3), #2 Phillips Screwdriver, 4'' (Cat. No. 603-4), 1/4'' Cabinet-Tip Screwdriver 4'' (Cat. No. 605-4), 3/16'' Cabinet Tip Screwdriver 6'' (601-6), 1/4'' Nut Driver (630-1/4), 5/16'' Nut Driver (630-5/16), 12-Pocket Tool Pouch (Cat. No. 5720), Work Belt (Cat. No. 5705)
SAE or Metric
SAE, Metric
Features
Built-in channel, Easy Grip Handles, Quick-Adjust rivet
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, Tongue and Groove Plier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92914
Zoro #
G1236625
UPC #
092644929144
Country of Origin
United States

Dimensions

Overall Length
12''
Tool Storage Height
4 1/2 in
Tool Storage Depth
12 in
Tool Storage Width
12 1/4 in
Drive Size1
Sockets Not Included

Details

Item
Journeyman ProPack Apprentice Tool Set
Number of Pieces
12
Includes
9'' Journeyman Lineman's Pliers w/ Fish Tape Pulling (Cat. No. J2139NETP), 10'' Journeyman Pump Pliers (J502-10), 8'' Journeyman Long Nose Pliers (Cat. No. J2038), 8'' Journeyman Diagonal-Cutters (Cat. No. J20048), Wire Stripper/Cutter (Cat. No. 11055), #1 Phillips Screwdriver, 3'' (603-3), #2 Phillips Screwdriver, 4'' (Cat. No. 603-4), 1/4'' Cabinet-Tip Screwdriver 4'' (Cat. No. 605-4), 3/16'' Cabinet Tip Screwdriver 6'' (601-6), 1/4'' Nut Driver (630-1/4), 5/16'' Nut Driver (630-5/16), 12-Pocket Tool Pouch (Cat. No. 5720), Work Belt (Cat. No. 5705)
SAE or Metric
SAE, Metric
Features
Built-in channel, Easy Grip Handles, Quick-Adjust rivet
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, Tongue and Groove Plier
Tool Storage Type Included
Pouch
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools
Putty Knives and Scrapers Included
None
Number of Miscellaneous Tools
0
Number of Pliers
4
Inspection and Retrieving Tools Included
None
Tool Storage Included
Yes
Number of Cutting Tools
0
Number of Inspection and Retrieving Tools
0
Miscellaneous Tools Included
None
Cutting Tools Included
None
Wrenches Included
None
Number of Wrenches
0
Material
Steel
Primary Application
Electrical
Measurement Type
SAE
Abrasives and Finishing Tools Included
None
Number of Measuring and Testing Tools
0
Measuring and Testing Tools Included
None
Number of Plumbing Tools
0
Number of Putty Knives and Scrapers
0
Tool Storage Type
Tool Pouch
Tool Storage Material
Plastic
Number of Electrical and Telecom Tools
1
Plumbing Tools Included
None
Electrical and Telecom Tools Included
Wire Cutters, Wire Stripper
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Abrasives and Finishing Tools
0

Description

Journeyman ProPack Apprentice Tool Set, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 12, Pliers Included (1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, Tongue and Groove Plier, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Wire Cutters, Wire Stripper, Measuring and Testing Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.