Shop KLEIN TOOLS
See all product information
Create Account
Auger, 3 ft L, Steel
- Mfr # 53017
- Zoro # G723720640
product price:Â
$
63.19
/ea
Key Features
Features
Dual-Lock Coil Storage, Manual or Drill Compatible
Tool Weight
5 lb
Power Drill Compatible
Yes
Cable Length
3 ft
Cable Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53017
- Zoro #
- G723720640
- UPC #
- 092644530173
- Country of Origin
- Thailand
- Item
- Auger
- Features
- Dual-Lock Coil Storage, Manual or Drill Compatible
- Tool Weight
- 5 lb
- Power Drill Compatible
- Yes
- End Type Included
- Bulb Head
- Cable Feed Type
- Manual
- Cable Material
- Steel
- Compatible Fixture Type
- Toilets
- Chuck Type
- Drill Chuck
- Includes
- Toilet Auger
- Cable Features
- Compression-Wound Inner Core Cable
Dimensions
- Cable Length
- 3 ft
- Cable Diameter
- 1/2 in
- Minimum Pipe Size
- 0.5 in
- Fits Chest Size
- Dual-Lock Coil Storage, Manual or Drill Compatible
Description
Auger, Product Type Toilet Auger, Cable Length 3 ft, End Type Included Bulb Head, Cable Feed Type Manual, Minimum Pipe Size 0.5 in, Compatible Fixture Type Toilets, Cable Features Compression-Wound Inner Core Cable, Power Drill Compatible Yes, Cable Diameter 1/2 in, Cable Material Steel, Chuck Type Drill Chuck, Features Dual-Lock Coil Storage, Manual or Drill Compatible, Includes Toilet Auger, Tool Weight 5 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.