Zoro Homepage

Auger, PK3

  • Mfr # 53020

  • Zoro # G122797120


product price: $14.59
/pk 3, $4.86/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53020
Zoro #
G122797120
UPC #
092644530203
Country of Origin
Viet Nam

Description

Auger, Product Type Drain Cleaning Tool, Cable Length 1 1/2 in, End Type Included Barbed, Cable Feed Type Manual, Minimum Pipe Size 0.125 in, Compatible Fixture Type Bathtubs, Showers, Sinks, Power Drill Compatible No, Cable Diameter 1/8 in, Cable Material Polypropylene, Chuck Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.