Zoro Homepage

Auto Coner, Winders Shear, 7-Inch

  • Mfr # G507HC

  • Zoro # G6074476


product price: $20.19
/ea

Key Features

Overall Length
7-1/4"
Blade Material
Carbon Steel
Handle Style
Straight
Handle Material
Metal
Tip Shape
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G507HC
Zoro #
G6074476
UPC #
092644760556
Country of Origin
United States

Dimensions

Overall Length
7-1/4"
Length of Cut
1 1/4 in
Length
Blade: 1-3/8"
Width
2-1/2"
Blade Length
1 1/2 in

Details

Blade Material
Carbon Steel
Handle Style
Straight
Handle Material
Metal
Tip Shape
Fine
Cutting Edge
Standard
Item
Auto Corner Shear
Primary Application
Textile Industry when Working with Looms
Adjustable
Yes
Application
Industrial
Handle Design
Ring and Enlarged Bow
Handle Color
Chrome
Left/Right Hand
Right Hand
Features
Precision Ground Blades, Optimal Design for Loom Work
Cutting Action
Straight
Cutting Edge Type
Straight
Hand Orientation
Right-Hand
Spring Assist Handle
No
Material Application
Electrical, Fabric, Leather, Rubber, Textiles, Tough Materials
Includes Wire Stripping Notch
No
Insulated
No
Non-Sparking
No
Blade Finish
Nickel Plated
Pivot Type
Screw

Description

Auto Corner Shears, Adjustable No, Application Industrial, Blade Finish Nickel Plated, Blade Length 1 1/2 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Straight, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.