Shop KLEIN TOOLS
See all product information
Create Account
Backpack
- Mfr # 62809MB
- Zoro # G624218802
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Series
MODbox(TM)
Compatible Modular System
MODbox(TM)
Color
Black
Part of a Modular System
Modular System Part
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62809MB
- Zoro #
- G624218802
- UPC #
- 092644628092
- Country of Origin
- Bangladesh
- Item
- Backpack
- Series
- MODbox(TM)
- Compatible Modular System
- MODbox(TM)
- Color
- Black
- Part of a Modular System
- Modular System Part
- Closure Type
- Zipper
- Number of Pockets
- 40
- Features
- Dual Protective Quick-Access Pockets, Hard Front Shell Structure Protects Tools and Electronics from Impact and Compression while Maintaining Shape During Transport, Hardshell Protection, Secure Transport and Fast Setup, USB-C Port with Integrated Headlamp Bracket, Water-Resistant
- Number of Outside Pockets
- 2
- Includes
- Padded Tech Sleeve
- Includes Laptop Pocket
- Laptop Pocket Included
- Total Storage Capacity
- 3,600 cu in
- Material
- Polyester
- Reinforced Bottom
- Reinforced Bottom Included
- Bag Style
- Tool Backpack
- Includes Hard Pocket
- Hard Pocket Included
- Number of Inside Pockets
- 38
- Primary Application
- General Purpose
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Black
- Traction Material
- Polyester
Dimensions
- Overall Width
- 12 1/2 in
- Overall Depth
- 14 1/4 in
- Overall Height
- 22 in
- Fits Chest Size
- Dual Protective Quick-Access Pockets, Hard Front Shell Structure Protects Tools and Electronics from Impact and Compression while Maintaining Shape During Transport, Hardshell Protection, Secure Transport and Fast Setup, USB-C Port with Integrated Headlamp Bracket, Water-Resistant
Description
Backpack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.