Zoro Homepage

Bag/Tote, Brown, Leather, 1 Pockets

  • Mfr # 5140K

  • Zoro # G5633092


product price: $35.99
/ea

Key Features

Tool Storage Type Included
Bag/Tote
Color
Brown
Material
Leather
Features
Riveted
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5140K
Zoro #
G5633092
UPC #
092644553349
Country of Origin
United States

Dimensions

Height
9"
Width
9"
Overall Width
3 1/4 in
Depth
3-1/4"
Overall Depth
7 in
Overall Height
9 in
Length
7"
For Maximum Belt Width
3 in
Belt Width
3 in

Details

Item
Tool Pouch
Tool Storage Type Included
Bag/Tote
Color
Brown
Material
Leather
Features
Riveted
Number of Pockets
1
Tether Capable
Tether Capable
Number of Outside Pockets
1
Number of Pieces
1
Closure Type
Open Top
Application
Great Storage for Tools, Bits or Other Parts Needed to get the Job Done
Tether Style
Tether Capable
Style
Pouch
Belt Attachment Type
Tie Straps
Compatible with Product Type
Tool Belts
Attachment Type
Tie Straps

Description

The Klein Tools 5140K Strao-Leather Bag is the perfect bag for carrying your tools. It has a number of pockets to keep all your bits and pieces organised. The leather tool pouch has an open top closure, which allows you to get in and out quickly. It also has seven inches of depth, so you can fit larger items into it without them falling out. With nine inches of height, this tool bag can hold longer tools comfortably. It is made from genuine leather, making it durable and long lasting. The Klein Tools Leather Bag will meet all your needs when it comes to transporting your tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.