Zoro Homepage

Bag/Tote, Brown, Leather, 1 Pockets

  • Mfr # 5146

  • Zoro # G5741906


product price: $49.39
/ea

Key Features

Tool Storage Type Included
Bag/Tote
Color
Brown
Material
Leather
Features
Adjustable Belt Strap
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5146
Zoro #
G5741906
UPC #
092644553394
Country of Origin
United States

Dimensions

Overall Depth
9 in
Overall Width
3 in
Height
8"
Overall Height
8 in
Width
8"
Depth
3"
Length
9"
For Maximum Belt Width
3 in
Belt Width
3 in

Details

Item
Tool Pouch
Tool Storage Type Included
Bag/Tote
Color
Brown
Material
Leather
Features
Adjustable Belt Strap
Tether Capable
Tether Capable
Number of Outside Pockets
1
Closure Type
Open Top
Includes
Adjustable Belt Strap
Number of Pockets
1
Number of Pieces
1
Application
All-Purpose Pouch Perfect for Carrying Loose Tools and Small Parts
Tether Style
Tether Capable
Style
Pouch
Belt Attachment Type
Slotted
Compatible with Product Type
Loose Tools
Primary Application
General Purpose
Attachment Type
Belt Slot

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 3 in, Closure Type Open Top, Color Brown, Compatible with Product Type Loose Tools, Features Adjustable Belt Strap, For Maximum Belt Width 3 in, Includes Adjustable Belt Strap, Material Leather, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 9 in, Overall Height 8 in, Overall Width 3 in, Primary Application General Purpose, Style Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.