Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag/Tote, Canvas Bag with Connection Points, #4 Canvas

  • Mfr # 5416OCTO

  • Zoro # G6516076


product price: $26.39
/ea

Key Features

Width
5"
Material
#4 Canvas
Features
Canvas Bag with Connection Points
Closure Type
Buckle
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5416OCTO
Zoro #
G6516076
UPC #
092644553875
Country of Origin
United States

Dimensions

Width
5"
Length
5"
Height
9"

Details

Item
Canvas Bag
Material
#4 Canvas
Features
Canvas Bag with Connection Points
Closure Type
Buckle

Description

Canvas Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.