Zoro Homepage

Bag/Tote, Tan, Canvas, 1 Pockets

  • Mfr # 5416

  • Zoro # G3620127


product price: $21.39
/ea

Key Features

Tool Storage Type Included
Bag/Tote
Color
Tan
Material
Canvas
Features
Bolt Pin Loops on Each Side for Easy Access
Type
Bull-Pin and Bolt Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5416
Zoro #
G3620127
UPC #
092644553752
Country of Origin
United States

Dimensions

Height
9"
Height (In.)
5 in
Width
10"
Depth (In.)
10 in
Width (In.)
9 in
Overall Height
9 in
Overall Depth
5 in
Overall Width
10 in
Length
5"
For Maximum Belt Width
3 in
Belt Width
3 in

Details

Item
Tool Pouch
Tool Storage Type Included
Bag/Tote
Color
Tan
Material
Canvas
Features
Bolt Pin Loops on Each Side for Easy Access
Type
Bull-Pin and Bolt Bag
Tether Capable
Tether Capable
Fits Belts Up To (In.)
3 in
Number of Pockets
1
Closure Type
Open Top
Number of Inside Pockets
1
Number of Pieces
1
Number of Outside Pockets
0
Tether Style
Tether Capable
Style
Pouch
Compatible with Product Type
Tool Belts
Belt Attachment Type
Slotted
Attachment Type
Belt Slot

Description

This Klein Tools 5416 Tool Pouch is the perfect way to keep your tools organised. It features bolt pin loops on each side for easy access, as well as a durable canvas construction. The open top design of this bull-pin and bolt bag allows you to easily reach inside without having to take it off your belt. It has a simple, straightforward design that can hold up against daily wear and tear. Made of sturdy canvas, this 9" tool pouch also has a beige colour for an attractive appearance. This Klein Tools Bull Pin and Bolt Bag is the convenient solution for organising your tools when you are on the go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.