Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage Shear, 9-1/8-Inch

  • Mfr # 720HC

  • Zoro # G3499349


product price: $24.75
/ea

Key Features

Overall Length
9-1/8"
Blade Material
Carbon Steel
Handle Style
Straight, Curved
Handle Material
Carbon Steel, Nickel Plated
Cutting Edge
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720HC
Zoro #
G3499349
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9-1/8"
Length
Blade: 3"
Width
3.188"

Details

Blade Material
Carbon Steel
Handle Style
Straight, Curved
Handle Material
Carbon Steel, Nickel Plated
Cutting Edge
Standard
Item
Bandage Shear
Features
Resists Corrosion and Rust, Ergo Style Professional Bandage Safety Scissors
Primary Application
Cuts Clothing, Gauze, Tape, Bandages and Band Aids, Pro Football Teams, Training Rooms, EMT Squads, and Fire Departments
Cutting Action
Straight
Adjustable
Yes

Description

Bandage Shear,9-1/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.