Zoro Homepage

Barrel-Type Drift Pin, 11/16-Inch

  • Mfr # 3260

  • Zoro # G3527146


product price: $11.55
/ea
Sold in multiples of 3 for $34.65

Key Features

Length (In.)
7.5" (19.1 cm)
Tip Size (In.)
11/16-Inch
Tether Capable
Tether Capable
Type
Barrel
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3260
Zoro #
G3527146
UPC #
092644666605
Country of Origin
India

Dimensions

Length (In.)
7.5" (19.1 cm)
Tip Size (In.)
11/16-Inch
Diameter
0.688" (1.8 cm)

Details

Item
11/16IN Barrel-Type Drift Pin
Tether Capable
Tether Capable
Type
Barrel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
8640 Steel

Description

11/16IN Barrel-Type Drift Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.