Zoro Homepage

Basic 1000V Insulated Tool Kit, 1000-Volt, 8-Piece

  • Mfr # 33526

  • Zoro # G3497496


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
Cable Cutter, Phillips Screwdrivers, Pliers, Slotted Screwdrivers, Wire Stripper/Cutter and Zippered Polyester Case with Custom-Fitted Tool Pockets 15-1/4 in W x 11 in D x 2-1/4 in H
Insulated / Uninsulated
Insulated
Number of Pieces
8
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33526
Zoro #
G3497496
UPC #
092644335266
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included
Tool Storage Depth
11 in
Tool Storage Height
2 1/2 in
Tool Storage Width
15 1/2 in

Details

Measurement Type
SAE
Includes
Cable Cutter, Phillips Screwdrivers, Pliers, Slotted Screwdrivers, Wire Stripper/Cutter and Zippered Polyester Case with Custom-Fitted Tool Pockets 15-1/4 in W x 11 in D x 2-1/4 in H
Insulated / Uninsulated
Insulated
Number of Pieces
8
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Pliers
Pliers Included
Diagonal Cutting Pliers
Nonsparking
No
Item
Insulated Tool Kit
Max. Use Voltage
1000VAC
Tool Kit Product Grouping
Insulated Tool Kits
Tool Storage Type Included
Case
Number of Screwdrivers
3
Electrical and Telecomm Tools Included
No. 11045-INS Solid Wire Stripper, No. 63050-INS High Leverage Cable Cutter
Tool Storage Included
Yes
Number of Electrical and Telecomm Tools
2
Screwdrivers Included
Cabinet Tip No. 49C266 3/16 in, Keystone Mfr. No. 602-4-INS 1/4 in x4 in, Phillips Mfr. No. 603-4-INS #2 x 4 in
Number of Pliers
3
Standards
ASTM F1505-10, IEC 60900: 2012
Wrenches Included
None
Features
Custom-Fitted Tool Pockets, Nylon-Zipper Closure, Polypropylene Handles
Foam Inserts Included
No
Number of Plumbing Tools
0
Insulated
Insulated
Number of Inspection and Retrieving Tools
0
Number of Wrenches
0
Compatible Tool Storage Manufacturer Model Number
33536
Number of Striking and Struck Tools
0
Striking and Struck Tools Included
None
Tool Storage Material
Plastic
Number of Cutting Tools
0
Plumbing Tools Included
None
Number of HVAC Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Electrical and Telecom Tools Included
(1) Cable Stripper, (1) Wire Stripper
Miscellaneous Tools Included
None
Abrasives and Finishing Tools Included
None
Cutting Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Primary Application
General Maintenance
Number of Electrical and Telecom Tools
2
Number of Putty Knives and Scrapers
0
Measuring and Testing Tools Included
None
Tool Storage Type
Tool Case
Putty Knives and Scrapers Included
None
Number of Abrasives and Finishing Tools
0
Non-Sparking
No
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (2) Specialty Screwdrivers
Number of Screwdrivers, Keys, and Bits
3
Inspection and Retrieving Tools Included
None
Voltage Rating
1,000 V AC
HVAC Tools Included
None
Number of Miscellaneous Tools
0
Number of Measuring and Testing Tools
0

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 8, Pliers Included (3) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (2) Specialty Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.