Battery-Op Bolt Cutter, Steel 4 Ah
- Mfr # BAT207T54H
- Zoro # G1231402
product price:Â
$
2,600.99
/ea
Free Shipping & Returns
Key Features
Overall Length
26" (66 cm)
Features
Powered by DeWALT 20V Lithium-ion Batteries (4 Ah)
Cordless Tool Battery Type
Battery Operated
Tool Weight
17.35 lb (7.9 kg)
Battery Included / Bare Tool
Cutting Jaw, (2) 4 Ah Batteries, Charger and Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAT207T54H
- Zoro #
- G1231402
- UPC #
- 092644291081
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 26" (66 cm)
Details
- Item
- Battery-Op Bolt Cutter
- Features
- Powered by DeWALT 20V Lithium-ion Batteries (4 Ah)
- Cordless Tool Battery Type
- Battery Operated
- Tool Weight
- 17.35 lb (7.9 kg)
- Battery Included / Bare Tool
- Cutting Jaw, (2) 4 Ah Batteries, Charger and Bag
Description
Battery-Op Bolt Cutter
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.