Shop KLEIN TOOLS
See all product information
Create Account
Battery-Op Cable Cutter, EHS, 4 Ah
- Mfr # BAT20GD14H
- Zoro # G8048468
product price:Â
$
2,479.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20 V
Cordless Tool Battery Type
Battery-Operated
Includes
(2) 4 Ah Batteries, Carry Bag, Charger
Features
Closed-Jaw Style, D-Ring for Hanging, Safety Lockout Switch, (2) Work Lights
Tool Length
17.4" (44.2 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT20GD14H
- Zoro #
- G8048468
- UPC #
- 092644632020
- Country of Origin
- Taiwan, Province of China
- Item
- Battery-Op Cable Cutter
- Voltage
- 20 V
- Cordless Tool Battery Type
- Battery-Operated
- Includes
- (2) 4 Ah Batteries, Carry Bag, Charger
- Features
- Closed-Jaw Style, D-Ring for Hanging, Safety Lockout Switch, (2) Work Lights
- Standards
- CE/UKCA, Electronic Product FCC/IC
- Tool Weight
- 15 lb
- Number of Batteries Included
- 2
- Battery Model Number
- FMC680L, FMC684L, FMC685L, FMC686L, FMC687L, FMC688L, FMC689L, SB201, SB202, SB204, SB206, SB20C, SB20D, SB20M, SB20S, SCB20C, SCB20D, SCB20M, SFMCB201, SFMCB202, SFMCB204, STBL182L, STBL184L
- Includes Batteries
- Yes
- Includes Charger
- Yes
- Handle Type
- Pistol Grip
- Cutting Head Type
- Closed Jaw
- Battery Platform
- 20V Lithium-Ion
- Compatible Wire/Cable Type
- ACSR, Aluminum, Copper, EHS, Ground Rod, Guy Strand
- Compatible Battery Manufacturer Part Number
- FMC680L, FMC684L, FMC685L, FMC686L, FMC687L, FMC688L, FMC689L, SB201, SB202, SB204, SB206, SB20C, SB20D, SB20M, SB20S, SCB20C, SCB20D, SCB20M, SFMCB201, SFMCB202, SFMCB204, STBL182L, STBL184L
- Cutting Capacities
- 0.5 in Guy Strand, 1500 MCM Aluminum, 1590 MCM ACSR, 5/8 in Ground Rod, 750 MCM Copper
- Maximum Cutting Capacity - Cable
- 0.5 in Guy Strand, 1500 MCM Aluminum, 1590 MCM ACSR, 5/8 in Ground Rod, 750 MCM Copper
- Cordless Tool Kit Contents
- (2) 4 Ah Batteries, Carry Bag, Charger
- Power Source
- Cordless
- Insulated
- No
Dimensions
- Tool Length
- 17.4" (44.2 cm)
- Overall Width
- 7.5 in
- Overall Length
- 17.4 in
- Overall Height
- 3.4 in
- Manufacturer Warranty Length
- Limited
- Maximum Compatible Wire/Cable Diameter
- 5/8 in
- Minimum Compatible Wire/Cable Diameter
- 1/2 in
- Wire Rope Length
- 17.4 in
- Length
- 17.4 in
- Fits Chest Size
- Closed-Jaw Style, D-Ring for Hanging, Safety Lockout Switch, (2) Work Lights
Description
Battery-Op Cable Cutter, Battery Platform 20V Lithium-Ion, Product Type EHS Closed-Jaw Cutter, Cutting Capacities 0.5 in Guy Strand, 1500 MCM Aluminum, 1590 MCM ACSR, 5/8 in Ground Rod, 750 MCM Copper, Handle Type Pistol Grip, Cutting Head Type Closed Jaw, Cordless Tool Kit Contents (2) 4 Ah Batteries, Carry Bag, Charger, Battery Capacity 4 Ah, Includes Batteries Yes, Voltage 20 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.