Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Operated 12-Ton Crimper Kit

  • Mfr # BAT20-12T1651

  • Zoro # G6081341


product price: $4,161.51
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Tool Weight
28.2 lb (12.8 kg)
Application
Cable Crimping
Tool Length
22.625" (57.5 cm)
Cordless Tool Battery Type
Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT20-12T1651
Zoro #
G6081341
UPC #
092644290169
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
22.625" (57.5 cm)

Details

Item
Battery-Operated 12-Ton Crimper Kit
Voltage
20V
Tool Weight
28.2 lb (12.8 kg)
Application
Cable Crimping
Cordless Tool Battery Type
Battery Operated
Options Included
C-Style Head, (2) 2 Ah Batteries, Charger and Case

Description

Battery-Operated 12-Ton Crimper Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.