Zoro Homepage

BBQ Tool Set

  • Mfr # 98222

  • Zoro # G0809392


product price: $18.29
/ea

Key Features

Overall Length (In.)
17 in
Type
BBQ tools
Color
Black
Dishwasher Safe
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98222
Zoro #
G0809392
UPC #
092644982224
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
17 in

Details

Item
BBQ Tool Set
Type
BBQ tools
Color
Black
Dishwasher Safe
No
NSF Certified
No
Product Type
BBQ Tool Set
Blade Color
Silver
Design
2 Piece
Hanging Hole
No
High-Heat Compatible
No

Description

BBQ Tool Set, Overall Length 17 in, Product Type BBQ Tool Set, High-Heat Compatible No, Hanging Hole No, Blade Color Silver, Blade Material Stainless Steel, Design 2 Piece, Dishwasher Safe No, NSF Certified No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.