Zoro Homepage

Bearing-Assisted Open Pocket Knife

  • Mfr # 44213

  • Zoro # G6081201


product price: $33.65
/ea

Key Features

Handle Material
Stainless Steel
Handle Color
Black
Blade Length
3.4" (8.6 cm)
Blade Type
Pocket Knife
Overall Length
8.0" (20.3 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44213
Zoro #
G6081201
UPC #
-
Country of Origin
China

Dimensions

Blade Length
3.4" (8.6 cm)
Overall Length
8.0" (20.3 cm)
Overall Height (In.)
1.6" (4.1 cm)

Details

Item
Bearing-Assisted,Open Pocket Knife
Handle Material
Stainless Steel
Handle Color
Black
Blade Type
Pocket Knife
Head Weight
2.2 oz (62 g)
Handle Type
Skeleton

Description

Bearing-Assisted,Open Pocket Knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.