Zoro Homepage

Belt, Leather Cushion Belt Pad, Leather

  • Mfr # 87904

  • Zoro # G1279385


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Size
22-Inch
Material
Leather
Tool Storage Type Included
Belt
Features
Leather Cushion Belt Pad
Length
22" (55.9 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87904
Zoro #
G1279385
UPC #
092644879043
Country of Origin
United States

Dimensions

Size
22-Inch
Length
22" (55.9 cm)
Overall Width
4"(10.2 cm)

Details

Item
Leather Cushion Belt Pad
Material
Leather
Tool Storage Type Included
Belt
Features
Leather Cushion Belt Pad

Description

Leather Cushion Belt Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.