Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Tradesman Pro Modular Tool Belt - XL, Black, Ballistic Polyester and Leather

  • Mfr # 55920

  • Zoro # G7924735


product price: $37.99
/ea

Key Features

Material
Ballistic Polyester and Leather
Tool Storage Type Included
Belt
Color
Black
Features
Padded Liner with Breathable Mesh; Loop Tape Measure Holder
Waist Size
40" to 44" (101.6 to 111.8 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55920
Zoro #
G7924735
UPC #
092644559204
Country of Origin
China

Dimensions

Waist Size
40" to 44" (101.6 to 111.8 cm)
Width
2" (5.1 cm)
Overall Height
1" (2.5 cm)
Length
54" (137.2 cm)
Overall Width
5" (12.7 cm)

Details

Item
Tradesman Proâ„¢ Modular Tool Belt - XL
Material
Ballistic Polyester and Leather
Tool Storage Type Included
Belt
Color
Black
Features
Padded Liner with Breathable Mesh; Loop Tape Measure Holder
Closure Type
Buckle
Measurement Type
Click Lockâ„¢ Modular
Typical Bag or Tote Application
Use with Klein Tools Tradesman Proâ„¢ Pouches

Description

Modular Tool Belt - XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.