Zoro Homepage

Bent Trimmer, 11-1/4-Inch

  • Mfr # 23011

  • Zoro # G2055602


product price: $70.15
/ea

Key Features

Overall Length
11-1/4"
Blade Material
Metal, Nickel Chrome
Handle Style
Bent
Handle Material
Plastic Coated
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23011
Zoro #
G2055602
UPC #
092644230110
Country of Origin
United States

Dimensions

Overall Length
11-1/4"
Length of Cut
4 3/4 in
Length
Blade: 3-3/4"

Details

Blade Material
Metal, Nickel Chrome
Handle Style
Bent
Handle Material
Plastic Coated
Tip Shape
Pointed
Cutting Edge
Knife
Item
Trimmer
Application
Multipurpose
Left/Right Hand
Right Hand
Features
Nickel Chrome Plating Resists Corrosion and Rusting, Extended Handle Provides Comfort and Cutting Leverage, Adjustable Bolt for Tension Control
Handle Color
Yellow
Handle Design
Ring and Enlarged Bow
Primary Application
Cuts Felt Lining, Muslin, Cord, Rubber, Abrasive Materials and Multiple Layers of Fabric
Adjustable
Yes
Cutting Edge Type
Straight
Material Application
Abrasive Materials and Multiple Layers of Fabric, Cord, Felt Lining, Muslin, Rubber
Hand Orientation
Right-Hand
Blade Finish
Nickel-Chrome Plated
Pivot Type
Rivet

Description

Industrial Shears, Adjustable No, Application Multipurpose, Blade Finish Nickel-Chrome Plated, Blade Material Metal, Cutting Edge Type Straight, Features Extended Handle, Hand Orientation Right-Hand, Handle Color Yellow, Handle Design Ring and Enlarged Bow, Handle Material Plastic Coated, Handle Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.