Shop KLEIN TOOLS
See all product information
Create Account
Bent Trimmer, Ambidex Handle
- Mfr # 7210
- Zoro # G3499209
product price:Â
$
16.99
/ea
Key Features
Overall Length
8-3/8"
Blade Material
Stainless Steel
Handle Style
Bent, Straight
Handle Material
Plastic Ambidex
Cutting Edge
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7210
- Zoro #
- G3499209
- UPC #
- 092644761744
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8-3/8"
- Length
- Blade: 3-3/8"
- Width
- 3-1/4"
Details
- Blade Material
- Stainless Steel
- Handle Style
- Bent, Straight
- Handle Material
- Plastic Ambidex
- Cutting Edge
- Standard
- Item
- Bent Trimmer, Ambidex Handle
- Features
- Cutting Action
- Straight
- Primary Application
- Cuts Fabrics, Paper, Heavy Textiles, Construction Paper, Cardboard, and Plastics
- Adjustable
- Yes
Description
Bent Trimmer, Ambidex Handle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.