Zoro Homepage

Bent Trimmer, Fully Rounded Tips, 8-Inch

  • Mfr # 208F

  • Zoro # G9491027


product price: $42.15
/ea

Key Features

Overall Length
8"
Blade Material
Carbon Steel
Handle Style
Bent
Handle Material
Metal
Tip Shape
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208F
Zoro #
G9491027
UPC #
092644761287
Country of Origin
United States

Dimensions

Overall Length
8"
Length of Cut
3 1/2 in
Length
Blade: 3-1/2"
Width
2-3/4"
Blade Length
3 1/2 in

Description

Industrial Shears, Adjustable No, Application Industrial, Blade Finish Chrome Plated, Blade Length 3 1/2 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Safety Tip, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.