Zoro Homepage

Bent Trimmer, Knife Edge, 8-Inch

  • Mfr # 208K

  • Zoro # G3499802


product price: $26.59
/ea

Key Features

Overall Length
8-1/4"
Blade Material
Carbon Steel
Handle Style
Bent
Handle Material
Metal
Cutting Edge
Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208K
Zoro #
G3499802
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-1/4"
Length
Blade: 3-1/2"
Width
2-3/4"

Details

Blade Material
Carbon Steel
Handle Style
Bent
Handle Material
Metal
Cutting Edge
Knife
Item
Trimmer
Features
Knife Edge for Easy Cutting, Bent Handle Reduces Wrist Strain, Straight Bladed
Adjustable
Yes
Primary Application
Table Top, Fabric Cutting
Cutting Action
Straight

Description

Bent Trimmer,Knife Edge,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.