Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bent Trimmer, Knife Edge, Blue Coated, 11-1/2-Inch

  • Mfr # 211H

  • Zoro # G3499218


product price: $49.99
/ea

Key Features

Overall Length
11-1/2"
Blade Material
Carbon Steel
Handle Style
Bent
Handle Material
Plastisol Coated
Cutting Edge
Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211H
Zoro #
G3499218
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11-1/2"
Length
Blade: 4-1/2"
Width
4"

Details

Blade Material
Carbon Steel
Handle Style
Bent
Handle Material
Plastisol Coated
Cutting Edge
Knife
Item
Trimmer
Features
Precision Ground, Chrome Over Nickel Blades, Resists Corrosion and Rust, Bent
Primary Application
Carpet, Canvas, Rubber, Leather, and Multi-Layers of Material
Adjustable
Yes
Cutting Action
Straight
Handle Color
Blue

Description

Bent Trimme,Knfe Edge,Blue Coated,11-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.