
Bent Trimmer, Large Ring, Blue Coating, 6-Inch
Mfr # 206LR
Zoro # G3499933
product price: $19.99
/eaKey Features
Overall Length
7-1/4"
Blade Material
Carbon Steel
Handle Style
Bent
Handle Material
Plastisol Coated
Cutting Edge
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206LR
Zoro #
G3499933
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7-1/4"
Length
Blade: 2-3/4"
Width
2-3/4"
Details
Blade Material
Carbon Steel
Handle Style
Bent
Handle Material
Plastisol Coated
Cutting Edge
Standard
Item
Trimmer
Features
Ergo Style Bent Trimmer, Extra Large Bottom Handle Allows the Operator to use all Four Fingers in Handles, Added Comfort, Added Leverage
Primary Application
Cuts Heavy Textiles, Cardboard, Wallpaper, Plastic and Rubber
Adjustable
Yes
Cutting Action
Straight
Description
Bent Trimmer,Large Ring,Blue Coating,7 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.