Shop KLEIN TOOLS
See all product information
Create Account
Bent Trimmer, Synth Handle, 8-1/4"
- Mfr # 9208-P
- Zoro # G3499227
product price:Â
$
17.99
/ea
Key Features
Overall Length
8-1/4"
Blade Material
Stainless Steel, Nickel Plated
Handle Style
Bent
Handle Material
Molded Plastic
Cutting Edge
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9208-P
- Zoro #
- G3499227
- UPC #
- 092644763335
- Country of Origin
- Taiwan, Province of China
- Blade Material
- Stainless Steel, Nickel Plated
- Handle Style
- Bent
- Handle Material
- Molded Plastic
- Cutting Edge
- Standard
- Item
- Bent Trimmer, Synth Handle, 8-1/4"
- Features
- Ergonomic, Versatile Handles Allow for Easy Right- or Left-Handed Use, Bent Handles Glide Smoothly Along Flat Surfaces and Reduce Strain on Wrist, Precision Ground High-Quality Stainless Steel Blades Produce a Sharp, Clean, Uniform C3ut
- Adjustable
- Yes
- Primary Application
- Textiles, Cardboard, Plastic and Various Craft Material
- Cutting Action
- Straight
Dimensions
- Overall Length
- 8-1/4"
- Length
- Blade: 3-3/8"
- Width
- 3-1/8"
Description
Bent Trimmer, Synth Handle, 8-1/4 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.