Shop KLEIN TOOLS
See all product information
Create Account
Bi-Metal Blades, PK100
- Mfr # 1218BI
- Zoro # G0908866
product price:Â
$
229.99
/pk of 100, $2.30/ea
Free Shipping & Returns
Key Features
Teeth per Inch
18
Blade Length
12 in
Blade Material
Bi-Metal
For Use With
12-Inch hacksaws
Blade Width
2.025 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1218BI
- Zoro #
- G0908866
- UPC #
- 092644314124
- Country of Origin
- United States
- Item
- Bi-Metal Blades, 100-pk
- Teeth per Inch
- 18
- Blade Material
- Bi-Metal
- For Use With
- 12-Inch hacksaws
- Tool Weight
- 4.5 lb (2.0 kg)
Dimensions
- Blade Length
- 12 in
- Blade Width
- 2.025 inches
Description
Bi-Metal Blades, 100-pk, Package Quantity 100
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.