Shop KLEIN TOOLS
See all product information
Create Account
Bi-Metal Hole Saw, 2-1/4-Inch
- Mfr # 31021
- Zoro # G423654603
product price:Â
$
27.25
/ea
Key Features
Cutting Depth - Maximum
2 in
Impact Rated
Not Impact Rated
Teeth per Inch
4/6
Overall Diameter
2 1/4 in
Thread Size
5/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31021
- Zoro #
- G423654603
- UPC #
- 092644310218
- Country of Origin
- Thailand
Dimensions
- Cutting Depth - Maximum
- 2 in
- Overall Diameter
- 2 1/4 in
- Thread Size
- 5/8"-18
Details
- Item
- Hole Saw
- Impact Rated
- Not Impact Rated
- Teeth per Inch
- 4/6
- Product Type
- Hole Saw
- Arbor Design
- Arbor Not Included
- For Workpiece Material
- Ceiling Tile, Drywall, Laminates, Mild Steel, Plastic, Stainless Steel, Wood
Description
Hole Saw, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Teeth per Inch 4/6, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.