Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Metal Hole Saw, 6-3/8-Inch

  • Mfr # 31900

  • Zoro # G6203598


product price: $49.98
/ea

Key Features

Primary Saw Application
Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Saw Dia.
6-3/8"
Hole Saw Product Grouping
Hole Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31900
Zoro #
G6203598
UPC #
-
Country of Origin
China

Dimensions

Saw Dia.
6-3/8"

Details

Primary Saw Application
Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw

Description

Hole Saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.